
Aqua EX Oil Hole 25D - 2.0mm
Mfr # 1574549
Zoro # G210409171
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Number of Flutes
2
Overall Length
100
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1574549
Zoro #
G210409171
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
100
Drill Bit Size
1.8
Shank Dia.
3
Flute Length
50
Details
Cutting Direction
Right
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Decimal Equivalent
0.0708661417322835
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Item
Carbide 25D Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.