Zoro Homepage

Aqua EX Oil Hole 25D - 3.0mm

  • Mfr # 0727040

  • Zoro # G210407498


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
Yes
Finish
AQUA EX
Shank Dia.
3
Decimal Equivalent
0.110236220472441
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0727040
Zoro #
G210407498
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3
Flute Length
78 mm
Overall Length
126
Drill Bit Size
2.8

Details

Cutting Direction
Right
Coolant Through
Yes
Finish
AQUA EX
Decimal Equivalent
0.110236220472441
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide 25D Drill Bits
Number of Flutes
2
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.