
Aqua EX Oil Hole 25D - 3.4mm
Mfr # 0731818
Zoro # G410407830
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Shank Type
Endmill Type Shank
Number of Flutes
2
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0731818
Zoro #
G410407830
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
148
Shank Dia.
4
Drill Bit Size
3.2
Flute Length
98
Details
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Shank Type
Endmill Type Shank
Item
Carbide 25D Drill Bits
Number of Flutes
2
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.125984251968504
Finish
AQUA EX
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.