Zoro Homepage

Aqua EX Oil Hole 25D - 3.5mm

  • Mfr # 0727057

  • Zoro # G510407334


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Overall Length
148
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
141 Degrees
Finish
AQUA EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0727057
Zoro #
G510407334
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
148
Shank Dia.
4
Flute Length
98
Drill Bit Size
3.3

Details

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
141 Degrees
Finish
AQUA EX
Decimal Equivalent
0.12992125984252
Shank Type
Endmill Type Shank
Item
Carbide 25D Drill Bits
Drill Bit Material
Solid Carbide
Number of Flutes
2
Coolant Through
Yes
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.