Zoro Homepage

Aqua EX Oil Hole 25D - 3.6mm

  • Mfr # 0731824

  • Zoro # G110407925


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Finish
AQUA EX
Coolant Through
Yes
Shank Dia.
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0731824
Zoro #
G110407925
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4
Drill Bit Size
3.4
Flute Length
98
Overall Length
148

Details

Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Finish
AQUA EX
Coolant Through
Yes
Shank Type
Endmill Type Shank
Item
Carbide 25D Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.133858267716535
Number of Flutes
2
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.