
Aqua EX Oil Hole 25D - 4.3mm
Mfr # 0731882
Zoro # G110407758
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
5
Overall Length
176 mm
Drill Bit Point Angle
141 Degrees
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0731882
Zoro #
G110407758
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
4.1
Shank Dia.
5
Overall Length
176 mm
Flute Length
126
Details
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Coolant Through
Yes
Finish
AQUA EX
Item
Carbide 25D Drill Bits
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.161417322834646
Number of Flutes
2
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.