
Aqua EX Oil Hole 25D - 4.6mm
Mfr # 0731904
Zoro # G310407732
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Finish
AQUA EX
Drill Bit Point Angle
141 Degrees
Flute Length
126
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0731904
Zoro #
G310407732
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
4.4
Flute Length
126
Overall Length
176 mm
Shank Dia.
5
Details
Cutting Direction
Right
Finish
AQUA EX
Drill Bit Point Angle
141 Degrees
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.173228346456693
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide 25D Drill Bits
Number of Flutes
2
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.