
Aqua EX Oil Hole 25D - 6.4mm
Mfr # 0732058
Zoro # G410409544
product price: $492.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Shank Dia.
7
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0732058
Zoro #
G410409544
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
7
Drill Bit Size
6.2
Overall Length
232
Flute Length
182
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.244094488188976
Number of Flutes
2
Shank Type
Endmill Type Shank
Finish
AQUA EX
Item
Carbide 25D Drill Bits
Drill Bit Point Angle
141 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.