
Aqua EX Oil Hole 25D - 6.5mm
Mfr # 0727114
Zoro # G910407309
product price: $468.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Flute Length
182
Shank Type
Endmill Type Shank
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0727114
Zoro #
G910407309
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
6.3
Flute Length
182
Overall Length
232
Shank Dia.
7
Details
Cutting Direction
Right
Item
Carbide 25D Drill Bits
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Coolant Through
Yes
Finish
AQUA EX
Drill Bit Point Angle
141 Degrees
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.248031496062992
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.