
Aqua EX Oil Hole 3 Flute 3D- 10.0mm
Mfr # 0724070
Zoro # G410409506
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
106
Shank Dia.
10
Number of Flutes
3
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0724070
Zoro #
G410409506
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
106
Shank Dia.
10
Drill Bit Size
9.8
Flute Length
50
Details
Cutting Direction
Right
Number of Flutes
3
Item
Carbide 3D 3 Flute Drill Bits
Finish
AQUA EX
Drill Bit Point Angle
141 Degrees
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.