Zoro Homepage

Aqua EX Oil Hole 3 Flute 3D- 10.4mm

  • Mfr # 0728958

  • Zoro # G910407712


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Dia.
11
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Overall Length
116
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0728958
Zoro #
G910407712
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
11
Drill Bit Size
10.2
Overall Length
116
Flute Length
52

Details

Cutting Direction
Right
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Item
Carbide 3D 3 Flute Drill Bits
Number of Flutes
3
Drill Bit Point Angle
141 Degrees
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Primary Material Application
Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.