
Aqua EX Oil Hole 3 Flute 3D- 5.8mm
Mfr # 0728666
Zoro # G010408169
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Number of Flutes
3
Finish
AQUA EX
Flute Length
30
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0728666
Zoro #
G010408169
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
5.6
Flute Length
30
Overall Length
82
Shank Dia.
6
Details
Cutting Direction
Right
Item
Carbide 3D 3 Flute Drill Bits
Number of Flutes
3
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
141 Degrees
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Primary Material Application
Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.