
Aqua EX Oil Hole 3 Flute 3D- 6.1mm
Mfr # 0728689
Zoro # G610408187
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
6
Shank Type
Endmill Type Shank
Number of Flutes
3
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0728689
Zoro #
G610408187
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
6
Drill Bit Size
5.9
Flute Length
30
Overall Length
82
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Number of Flutes
3
Drill Bit Material
Solid Carbide
Item
Carbide 3D 3 Flute Drill Bits
Finish
AQUA EX
Drill Bit Point Angle
141 Degrees
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.