
Aqua EX Oil Hole 3 Flute 3D- 6.5mm
Mfr # 0723979
Zoro # G410409087
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Number of Flutes
3
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0723979
Zoro #
G410409087
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
7
Flute Length
32
Drill Bit Size
6.3
Overall Length
88
Details
Cutting Direction
Right
Number of Flutes
3
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
141 Degrees
Coolant Through
Yes
Item
Carbide 3D 3 Flute Drill Bits
Primary Material Application
Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.