
Aqua EX Oil Hole 3 Flute 3D- 7.9mm
Mfr # 0728775
Zoro # G510408041
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Coolant Through
Yes
Number of Flutes
3
Shank Dia.
8
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0728775
Zoro #
G510408041
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
7.7
Shank Dia.
8
Overall Length
94
Flute Length
40
Details
Cutting Direction
Right
Coolant Through
Yes
Number of Flutes
3
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
141 Degrees
Item
Carbide 3D 3 Flute Drill Bits
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Primary Material Application
Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.