Zoro Homepage

Aqua EX Oil Hole 3 Flute 5D- 10.7mm

  • Mfr # 0729627

  • Zoro # G510409284


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
AQUA EX
Drill Bit Point Angle
141 Degrees
Drill Bit Material
Solid Carbide
Flute Length
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0729627
Zoro #
G510409284
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
10.50 mm
Flute Length
84
Overall Length
149
Shank Dia.
11

Details

Cutting Direction
Right
Item
Carbide 5D 3 Flute Drill Bits
Finish
AQUA EX
Drill Bit Point Angle
141 Degrees
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Number of Flutes
3
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Primary Material Application
Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.