Zoro Homepage

Aqua EX Oil Hole 3 Flute 5D- 11.5mm

  • Mfr # 0724488

  • Zoro # G910407132


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Dia.
12
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0724488
Zoro #
G910407132
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
12
Drill Bit Size
11.3
Overall Length
158
Flute Length
92

Details

Cutting Direction
Right
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
3
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
141 Degrees
Item
Carbide 5D 3 Flute Drill Bits
Finish
AQUA EX
Shank Type
Endmill Type Shank
Primary Material Application
Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.