Zoro Homepage

Aqua EX Oil Hole 3 Flute 5D- 16.0mm

  • Mfr # 0724602

  • Zoro # G910406982


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Number of Flutes
3
Coolant Through
Yes
Finish
AQUA EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0724602
Zoro #
G910406982
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
15.5
Shank Dia.
16
Overall Length
194
Flute Length
124

Details

Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Number of Flutes
3
Coolant Through
Yes
Finish
AQUA EX
Item
Carbide 5D 3 Flute Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Primary Material Application
Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.