Zoro Homepage

Aqua EX Oil Hole 3 Flute 5D- 3.0mm

  • Mfr # 0724247

  • Zoro # G510409178


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
No
Drill Bit Size
19.5
Number of Flutes
2
Drill Bit Point Angle
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0724247
Zoro #
G510409178
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
19.5
Shank Dia.
16
Overall Length
185
Flute Length
124

Details

Cutting Direction
Right
Coolant Through
No
Number of Flutes
2
Drill Bit Point Angle
180 Degrees
Decimal Equivalent
0.767715
Drill Bit Material
Solid Carbide
Item
Carbide Flat 4D Drill Bits
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.