Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Oil Hole 3 Flute 5D- 3.1mm

  • Mfr # 0729089

  • Zoro # G310409408


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Decimal Equivalent
0.7874
Flute Length
126
Drill Bit Material
Solid Carbide
Shank Dia.
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0729089
Zoro #
G310409408
UPC #
-
Country of Origin
Japan

Dimensions

Flute Length
126
Shank Dia.
20
Overall Length
195
Drill Bit Size
20

Details

Cutting Direction
Right
Decimal Equivalent
0.7874
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Coolant Through
No
Shank Type
Endmill Type Shank
Drill Bit Point Angle
180 Degrees
Item
Carbide Flat 4D Drill Bits
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.