
Aqua EX Oil Hole 3 Flute 5D- 4.1mm
Mfr # 0729152
Zoro # G310409514
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
4
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0729152
Zoro #
G310409514
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
4
Flute Length
36
Overall Length
86
Drill Bit Size
3.9
Details
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide 5D 3 Flute Drill Bits
Drill Bit Point Angle
141 Degrees
Coolant Through
Yes
Number of Flutes
3
Primary Material Application
Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.