
Aqua EX Oil Hole 3 Flute 5D- 7.3mm
Mfr # 0729370
Zoro # G610409085
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Overall Length
118
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0729370
Zoro #
G610409085
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
118
Drill Bit Size
7.1
Flute Length
60
Shank Dia.
8
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Finish
AQUA EX
Item
Carbide 5D 3 Flute Drill Bits
Shank Type
Endmill Type Shank
Drill Bit Point Angle
141 Degrees
Number of Flutes
3
Primary Material Application
Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.