Zoro Homepage

Aqua EX Oil Hole 3 Flute 5D- 9.9mm

  • Mfr # 0729576

  • Zoro # G810409519


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Number of Flutes
3
Coolant Through
Yes
Flute Length
80
Finish
AQUA EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0729576
Zoro #
G810409519
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
9.7
Flute Length
80
Shank Dia.
10
Overall Length
136

Details

Cutting Direction
Right
Item
Carbide 5D 3 Flute Drill Bits
Number of Flutes
3
Coolant Through
Yes
Finish
AQUA EX
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
141 Degrees
Primary Material Application
Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.