Zoro Homepage

Aqua EX Oil Hole 30D - 1.8mm

  • Mfr # 1574721

  • Zoro # G610409344


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
Yes
Decimal Equivalent
0.062992125984252
Flute Length
53
Drill Bit Size
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1574721
Zoro #
G610409344
UPC #
-
Country of Origin
Japan

Dimensions

Flute Length
53
Drill Bit Size
1.6
Shank Dia.
3
Overall Length
110 mm

Details

Cutting Direction
Right
Coolant Through
Yes
Decimal Equivalent
0.062992125984252
Finish
AQUA EX
Item
Carbide 30D Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
141 Degrees
Drill Bit Material
Solid Carbide
Number of Flutes
2
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.