Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Oil Hole 30D - 2.6mm

  • Mfr # 1574801

  • Zoro # G110409264


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Flute Length
79 mm
Overall Length
127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1574801
Zoro #
G110409264
UPC #
-
Country of Origin
Japan

Dimensions

Flute Length
79 mm
Overall Length
127
Drill Bit Size
2.4
Shank Dia.
3

Details

Cutting Direction
Right
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Item
Carbide 30D Drill Bits
Number of Flutes
2
Shank Type
Endmill Type Shank
Drill Bit Point Angle
141 Degrees
Decimal Equivalent
0.094488188976378
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.