Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Oil Hole 30D - 4.5mm

  • Mfr # 0727189

  • Zoro # G910407224


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
149
Decimal Equivalent
0.169291338582677
Coolant Through
Yes
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0727189
Zoro #
G910407224
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
149
Drill Bit Size
4.3
Shank Dia.
5
Overall Length
199

Details

Cutting Direction
Right
Decimal Equivalent
0.169291338582677
Coolant Through
Yes
Number of Flutes
2
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide 30D Drill Bits
Finish
AQUA EX
Drill Bit Point Angle
141 Degrees
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.