
Aqua EX Oil Hole 30D - 5.6mm
Mfr # 0732385
Zoro # G710409152
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
182
Decimal Equivalent
0.21259842519685
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0732385
Zoro #
G710409152
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
182
Overall Length
232
Drill Bit Size
5.4
Shank Dia.
6
Details
Cutting Direction
Right
Decimal Equivalent
0.21259842519685
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Item
Carbide 30D Drill Bits
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
141 Degrees
Number of Flutes
2
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.