
Aqua EX Oil Hole 30D - 5.7mm
Mfr # 0732391
Zoro # G110409103
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
232
Shank Dia.
6
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0732391
Zoro #
G110409103
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
232
Shank Dia.
6
Flute Length
182
Drill Bit Size
5.5
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.216535433070866
Coolant Through
Yes
Drill Bit Point Angle
141 Degrees
Finish
AQUA EX
Number of Flutes
2
Item
Carbide 30D Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.