
Aqua EX Oil Hole 30D - 5.8mm
Mfr # 0732407
Zoro # G910409501
product price: $531.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Finish
AQUA EX
Decimal Equivalent
0.220472440944882
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0732407
Zoro #
G910409501
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
198
Overall Length
248
Drill Bit Size
5.6
Shank Dia.
6
Details
Cutting Direction
Right
Finish
AQUA EX
Decimal Equivalent
0.220472440944882
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Drill Bit Point Angle
141 Degrees
Shank Type
Endmill Type Shank
Item
Carbide 30D Drill Bits
Coolant Through
Yes
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.