
Aqua EX Oil Hole 30D - 6.0mm
Mfr # 0727217
Zoro # G110407215
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Shank Dia.
6
Overall Length
248
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0727217
Zoro #
G110407215
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
6
Overall Length
248
Flute Length
198
Drill Bit Size
5.8
Details
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Item
Carbide 30D Drill Bits
Drill Bit Point Angle
141 Degrees
Number of Flutes
2
Coolant Through
Yes
Decimal Equivalent
0.228346456692913
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.