Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Oil Hole 30D - 6.2mm

  • Mfr # 0732436

  • Zoro # G110409424


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
198
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Shank Dia.
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0732436
Zoro #
G110409424
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
198
Drill Bit Size
6
Shank Dia.
6
Overall Length
248

Details

Cutting Direction
Right
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Item
Carbide 30D Drill Bits
Decimal Equivalent
0.236220472440945
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Drill Bit Point Angle
141 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.