
Aqua EX Oil Hole 30D - 6.9mm
Mfr # 0732494
Zoro # G610409542
product price: $587.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Decimal Equivalent
0.263779527559055
Flute Length
231
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0732494
Zoro #
G610409542
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
231
Drill Bit Size
6.7
Overall Length
281
Shank Dia.
7
Details
Cutting Direction
Right
Decimal Equivalent
0.263779527559055
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Item
Carbide 30D Drill Bits
Finish
AQUA EX
Drill Bit Point Angle
141 Degrees
Shank Type
Endmill Type Shank
Number of Flutes
2
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.