
Aqua EX Oil Hole 40D - 1.1mm
Mfr # 1575064
Zoro # G710409633
product price: $544.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Coolant Through
No
Finish
AQUA EX
Shank Dia.
20
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1575064
Zoro #
G710409633
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
20
Overall Length
131
Drill Bit Size
20
Flute Length
40
Details
Cutting Direction
Right
Coolant Through
No
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
90
Shank Type
Endmill Type Shank
Number of Flutes
2
Item
Carbide Starter Drill Bits
Primary Material Application
Carbon Steel, Cast Iron (<20HRC), Alloy Steel (20~30HRC),Mold Steel (30~40HRC), Dtainless Steel (300 Series), Aluminum Alloy, Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.