Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Oil Hole 40D - 1/4

  • Mfr # 1519647

  • Zoro # G410409131


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Number of Flutes
2
Shank Dia.
7
Flute Type
CONVENTIONAL SPIRAL
Overall Length
88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1519647
Zoro #
G410409131
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1/4 in
Shank Dia.
7
Overall Length
88
Flute Length
28

Details

Cutting Direction
Right
Number of Flutes
2
Item
Carbide Pilot Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
150 Degrees
Shank Type
Endmill Type Shank
Finish
AQUA EX
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2512
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.