Zoro Homepage

Aqua EX Oil Hole 40D - 1.6mm

  • Mfr # 1575115

  • Zoro # G110409585


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
AQUA EX
Drill Bit Size
1.4
Flute Length
60
Drill Bit Point Angle
141 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1575115
Zoro #
G110409585
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.4
Flute Length
60
Shank Dia.
3
Overall Length
108

Details

Cutting Direction
Right
Finish
AQUA EX
Drill Bit Point Angle
141 Degrees
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Item
Carbide 40D Drill Bits
Drill Bit Material
Solid Carbide
Number of Flutes
2
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.