
Aqua EX Oil Hole 40D - 2.2mm
Mfr # 1575173
Zoro # G510409727
product price: $544.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Shank Dia.
3
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1575173
Zoro #
G510409727
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
3
Drill Bit Size
2
Overall Length
130
Flute Length
86
Details
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Number of Flutes
2
Item
Carbide 40D Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Shank Type
Endmill Type Shank
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.