
Aqua EX Oil Hole 40D - 2.6mm
Mfr # 1575218
Zoro # G810409830
product price: $571.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Coolant Through
Yes
Shank Dia.
3
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1575218
Zoro #
G810409830
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
3
Drill Bit Size
2.4
Overall Length
152
Flute Length
103
Details
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Coolant Through
Yes
Shank Type
Endmill Type Shank
Item
Carbide 40D Drill Bits
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.