Zoro Homepage

Aqua EX Oil Hole 40D - 5/32

  • Mfr # 1519624

  • Zoro # G310409194


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
Yes
Overall Length
72
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1519624
Zoro #
G310409194
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
72
Drill Bit Size
5/32
Shank Dia.
4
Flute Length
18

Details

Cutting Direction
Right
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1574
Drill Bit Point Angle
150 Degrees
Number of Flutes
2
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide Pilot Drill Bits
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.