
Aqua EX Oil Hole 40D - 9/64
Mfr # 1519580
Zoro # G510409345
product price: $597.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
4
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1519580
Zoro #
G510409345
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
4
Flute Length
16
Drill Bit Size
9/64
Overall Length
72
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Finish
AQUA EX
Shank Type
Endmill Type Shank
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1418
Coolant Through
Yes
Item
Carbide Pilot Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.