Zoro Homepage

Aqua EX Oil Hole Micro 3D - 1.0mm

  • Mfr # 0754470

  • Zoro # G310408067


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Overall Length
47
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Finish
AQUA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0754470
Zoro #
G310408067
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
47
Flute Length
15
Drill Bit Size
1.98
Shank Dia.
3

Details

Cutting Direction
Right
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Finish
AQUA
Item
Carbide Micro Drill Bits
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.078
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Primary Material Application
Carbon Steel, Die Steel, Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.