Zoro Homepage

Aqua EX Oil Hole Micro 3D - 1.1mm

  • Mfr # 0754492

  • Zoro # G110408083


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Number of Flutes
2
Overall Length
47
Flute Length
15
Finish
AQUA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0754492
Zoro #
G110408083
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
47
Flute Length
15
Shank Dia.
3
Drill Bit Size
1.99

Details

Cutting Direction
Right
Number of Flutes
2
Item
Carbide Micro Drill Bits
Finish
AQUA
Decimal Equivalent
0.0783
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Drill Bit Point Angle
140 Degrees
Coolant Through
No
Primary Material Application
Carbon Steel, Die Steel, Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.