Zoro Homepage

Aqua EX Oil Hole Micro 3D - 1.8mm

  • Mfr # 0754630

  • Zoro # G710407929


product price: $92.85
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
Yes
Number of Flutes
2
Overall Length
58
Finish
AQUA EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0754630
Zoro #
G710407929
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
58
Shank Dia.
3
Drill Bit Size
1.6
Flute Length
11

Details

Cutting Direction
Right
Coolant Through
Yes
Number of Flutes
2
Finish
AQUA EX
Drill Bit Point Angle
135 Degrees
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide 3D Micro Drill Bits
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Primary Material Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Stainless Steel (300 Series), Nickel Alloys, Titanium Alloys, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.