
Aqua EX Oil Hole Micro 3D - 2.1mm
Mfr # 0754698
Zoro # G910407859
product price: $94.65
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0754698
Zoro #
G910407859
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
1.9
Flute Length
12
Shank Dia.
3
Overall Length
58
Details
Cutting Direction
Right
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Item
Carbide 3D Micro Drill Bits
Shank Type
Endmill Type Shank
Drill Bit Point Angle
135 Degrees
Primary Material Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Stainless Steel (300 Series), Nickel Alloys, Titanium Alloys, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.