Zoro Homepage

Aqua EX Oil Hole Micro 3D - 2.6mm

  • Mfr # 0754790

  • Zoro # G710407943


product price: $92.85
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Type
Endmill Type Shank
Flute Length
14
Drill Bit Material
Solid Carbide
Overall Length
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0754790
Zoro #
G710407943
UPC #
-
Country of Origin
Japan

Dimensions

Flute Length
14
Overall Length
63
Shank Dia.
3
Drill Bit Size
2.4

Details

Cutting Direction
Right
Shank Type
Endmill Type Shank
Item
Carbide 3D Micro Drill Bits
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
135 Degrees
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Coolant Through
Yes
Primary Material Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Stainless Steel (300 Series), Nickel Alloys, Titanium Alloys, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.