Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Oil Hole Micro 3D - 2.9mm

  • Mfr # 0754858

  • Zoro # G510407747


product price: $92.85
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
135 Degrees
Finish
AQUA EX
Flute Length
17.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0754858
Zoro #
G510407747
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
2.7
Flute Length
17.5
Overall Length
68
Shank Dia.
3

Details

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
135 Degrees
Finish
AQUA EX
Shank Type
Endmill Type Shank
Coolant Through
Yes
Number of Flutes
2
Item
Carbide 3D Micro Drill Bits
Drill Bit Material
Solid Carbide
Primary Material Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Stainless Steel (300 Series), Nickel Alloys, Titanium Alloys, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.