Zoro Homepage

Aqua EX Oil Hole Micro 5D - 1.0mm

  • Mfr # 0737203

  • Zoro # G810407805


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Overall Length
68
Flute Length
17.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0737203
Zoro #
G810407805
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
68
Flute Length
17.5
Shank Dia.
3
Drill Bit Size
2.8

Details

Cutting Direction
Right
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Shank Type
Endmill Type Shank
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Item
Carbide 3D Micro Drill Bits
Finish
AQUA EX
Primary Material Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Stainless Steel (300 Series), Nickel Alloys, Titanium Alloys, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.