Zoro Homepage

Aqua EX Oil Hole Micro 5D - 1.2mm

  • Mfr # 0737226

  • Zoro # G410407809


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
Yes
Shank Dia.
3
Finish
AQUA EX
Flute Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0737226
Zoro #
G410407809
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3
Flute Length
8
Overall Length
56
Drill Bit Size
1

Details

Cutting Direction
Right
Coolant Through
Yes
Finish
AQUA EX
Item
Carbide 5D Micro Drill Bits
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
135 Degrees
Shank Type
Endmill Type Shank
Primary Material Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Stainless Steel (300 Series), Nickel Alloys, Titanium Alloys, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.