Zoro Homepage

Aqua EX Oil Hole Micro 5D - 1.3mm

  • Mfr # 0737232

  • Zoro # G710407714


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
AQUA EX
Drill Bit Point Angle
135 Degrees
Flute Length
9
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0737232
Zoro #
G710407714
UPC #
-
Country of Origin
Japan

Dimensions

Flute Length
9
Overall Length
58
Drill Bit Size
1.1
Shank Dia.
3

Details

Cutting Direction
Right
Finish
AQUA EX
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Coolant Through
Yes
Item
Carbide 5D Micro Drill Bits
Primary Material Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Stainless Steel (300 Series), Nickel Alloys, Titanium Alloys, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.