Zoro Homepage

Aqua EX Oil Hole Micro 5D - 1.4mm

  • Mfr # 0737249

  • Zoro # G010407728


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Material
Solid Carbide
Flute Length
10
Overall Length
58
Drill Bit Size
1.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0737249
Zoro #
G010407728
UPC #
-
Country of Origin
Japan

Dimensions

Flute Length
10
Overall Length
58
Drill Bit Size
1.20 mm
Shank Dia.
3

Details

Cutting Direction
Right
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
135 Degrees
Shank Type
Endmill Type Shank
Number of Flutes
2
Item
Carbide 5D Micro Drill Bits
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Primary Material Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Stainless Steel (300 Series), Nickel Alloys, Titanium Alloys, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.