
Aqua EX Oil Hole Micro 5D - 1.9mm
Mfr # 0737290
Zoro # G610407814
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
3
Drill Bit Point Angle
135 Degrees
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0737290
Zoro #
G610407814
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
3
Drill Bit Size
1.7
Flute Length
14
Overall Length
62
Details
Cutting Direction
Right
Drill Bit Point Angle
135 Degrees
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Number of Flutes
2
Shank Type
Endmill Type Shank
Coolant Through
Yes
Item
Carbide 5D Micro Drill Bits
Drill Bit Material
Solid Carbide
Primary Material Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Stainless Steel (300 Series), Nickel Alloys, Titanium Alloys, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.